
Disposable Gloves, Nitrile, L, 2000 PK, Blue
Mfr # 5064
Zoro # G113085403
product price: $272.99
/pk 2000, $0.14/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Nitrile
Sterile/Non-Sterile
Non-Sterile
Finger Thickness
3.5 mil
Texture Location
Fingertips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5064
Zoro #
G113085403
UPC #
-
Country of Origin
Unknown
Dimensions
Size
L
Finger Thickness
3.5 mil
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips
Cuff Style
Standard
Description
Fingertip textured; fingertip thickness is 0.09 mm 3.5 mil Complies with standard ASTM 6978 Assessment of Medical Exam Gloves for Resistance to Permeation by Chemotherapy Drugs Meets USP 800 Personal Protection Equipment requirement for use of Chemotherapy Gloves when handling Hazardous Drugs Nonsterile Beaded cuff Ambidextrous Like all medical exam gloves, these are powder free Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.