Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, Nitrile, S, 200 PK, Blue

  • Mfr # 5062

  • Zoro # G813085345


product price: $32.65
/pk 200, $0.16/ea

Key Features

Color
Blue
Material
Nitrile
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips
Finger Thickness
3.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5062
Zoro #
G813085345
UPC #
-
Country of Origin
Unknown

Dimensions

Size
S
Finger Thickness
3.5 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips
Cuff Style
Standard

Description

Fingertip textured; fingertip thickness is 0.09 mm 3.5 mil Complies with standard ASTM 6978 Assessment of Medical Exam Gloves for Resistance to Permeation by Chemotherapy Drugs Meets USP 800 Personal Protection Equipment requirement for use of Chemotherapy Gloves when handling Hazardous Drugs Nonsterile Beaded cuff Ambidextrous Like all medical exam gloves, these are powder free Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.