This item is Discontinued.

Premiertek Premiertek BT-3035 3.5 mm Wireless AUX Audio Stereo Music Receiver for Car BT-3035

Premiertek BT-3035 3.5 mm Wireless AUX Audio Stereo Music Receiver for Car (Discontinued)

  • Mfr # BT-3035
  • Zoro # G104037787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-3035
Zoro #
G104037787
UPC #
813538015060
Country of Origin
China

Description

Features
  • Make your Car AUX audio system and Home Theater AV HiFi Surrounding system become Bluetooth compatible, get music from Bluetooth enable device
  • Simply connect this Bluetooth audio receiver to your line-in or auxiliary input on your speakers, pair it to your Bluetooth enabled device, and enjoy the wireless music revolution
  • Whether you want Bluetooth convenience in your car, through your home-theater system, in your kitchen, bathroom, or bedroom, etc
  • Simple operation, 3.5mm Male to Male Audio Connector or 3.5mm Male to Male Audio Cable to connect the speakers and the receiver
  • Powered by built-in rechargeable li-ion battery via mini USB port, long working time and low consumption
Specifications
  • Size: 3.5 mm
  • Network Connectivity: Bluetooth
  • Bluetooth stereo audio profile: A2DP
  • Transmission Distance: Up to 10M
  • Bluetooth Standard: Bluetooth V3.0
  • Dimension: 3" x 1" x 0.5"
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.