Zoro Homepage

1.8 qt Stainless Steel Electric Tea Kettle

  • Mfr # PTK5179

  • Zoro # G816066167


product price: $38.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTK5179
Zoro #
G816066167
UPC #
715688071500
Country of Origin
China

Description

Capacity: 1.8 qt 360 Degrees cordless Tea Kettle Concealed heating element Automatically turns off when water boils Boil-dry protection On/Off switch & bright LED indicator light Boils water fast Safety lock lid Cord storage Stainless steel body Modern design Power:1000 watts Easy to use Easy to clean Unboxed Product Dimensions Inches: Weight: 2.8 lb Single Box Dimensions Inches: L: 8.7 W: 7.1 H: 9.1 Weight: 2.75 lb Master Carton Dimensions Inches: L: 17.9 W: 14.8 H: 19.3 Weight: 22 lb UPC: 715688 071500 Master UPC: 70 715688 071509 8 pcs / Carton 0.368 ft Cubed / Single box 6,520 pcs / 40 HQ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.