Zoro Homepage

5,500 Watt Gas Powered Portable Power Generator Runs eight hours at half load

  • Mfr # PPG5505EPA

  • Zoro # G416283292


product price: $809.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPG5505EPA
Zoro #
G416283292
UPC #
715688073832
Country of Origin
China

Description

With EPA approval Runs eight hours at half load on 6.6 gallons of fuel Recoil Start 302cc OHV 10HP engine Delivers 5,500W surge, 4,500W continuous rating Portable system with 8-in wheels and handle 72db Noise RatingOutlets: Two Standard 120V Outputs One 120V Twist Lock Output One 120V/240V Twist Lock Output One 12V DC at 8.3A With Wheel KitDimensions: W: 31.70 D: 21.30 H: 23.00 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.