This item is Discontinued.

Premium Compatibles PCI Brand New Compatible Brother TN-315BK Black Toner Ctg 6K Yld for Brother MFC-9460  MFC-9560  MFC-9970 TN315BK-PC

This item is Discontinued.

Premium Compatibles

PCI Brand New Compatible Brother TN-315BK Black Toner Ctg 6K Yld for Brother MFC-9460 MFC-9560 MFC-9970 (Discontinued)

Mfr # TN315BK-PC
Zoro # G604155141
UPC # 845161028285
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TN315BK-PC
Zoro #
G604155141
UPC #
845161028285
Country of Origin
China

Dimensions

Width
6.5"
Height
4.8"
Depth
13.3"

Details

Ink/Toner Color
Black
Item
Toner Cartridge
Max. Page Yield
6000 Black
For Use With
Brother HL-4150, Brother HL-4150CDN, Brother HL-4570, Brother HL-4570CDW, Brother HL-4570CDWT, Brother MFC-9460, Brother MFC-9460CDN, Brother MFC-9560, Brother MFC-9560CDW, Brother MFC-9970, Brother MFC-9970CDW
Print Technology
Laser
Print Color
Black

Description

PCI Brand TN315BK-PC New Build Compatible Replacement for Brother TN315BK (TN-315BK) Black Laser Toner Cartridge 6000 Page Average Yield @ 5% Coverage. For use in the Brother DCP-9055 Brother DCP-9055CDN Brother HL-4150 Brother HL-4150CDN Brother HL-4570 Brother HL-4570CDW Brother HL-4570CDWT Brother MFC-9460 Brother MFC-9460CDN Brother MFC-9560 Brother MFC-9560CDW Brother MFC-9970 Brother MFC-9970CDW. Why Are Customers So Loyal and Insist On PCI Brand Year After Year? Simple PCI Brand Consistently Delivers Top Shelf Quality USA Print Cartridges Build To Meet Or Exceed Original Performance and Specifications. Every PCI Brand Product is 100% Backed By the Premium Promise USA Factory Direct Warranty. When Crystal Clear Quality Matters Every Time - Make PCI Brand Your First Choice Every Time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.