Shop PREMIUM COMPATIBLES
See all product information
Create Account
PCI Brand New Compatible Brother TN-315Y Yellow Toner Ctg 3.5K Yld for Brother MFC-9460 MFC-9560 MFC-9970
- Mfr # TN315Y-PC
- Zoro # G704155157
product price:Â
$
41.89
/ea
Key Features
Ink/Toner Color
Yellow
Max. Page Yield
3500 Pages
Height
4.8 in
Depth
13.2 in
Width
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TN315Y-PC
- Zoro #
- G704155157
- UPC #
- 845161028315
- Country of Origin
- China
- Ink/Toner Color
- Yellow
- Item
- Toner Cartridge
- Max. Page Yield
- 3500 Pages
- For Use With
- Brother HL-4150, Brother HL-4150CDN, Brother HL-4570, Brother HL-4570CDW, Brother HL-4570CDWT, Brother MFC-9460, Brother MFC-9460CDN, Brother MFC-9560, Brother MFC-9560CDW, Brother MFC-9970, Brother MFC-9970CDW
- Print Technology
- Laser
- Compatible OEM Model Number
- HL-4150, HL-4150CDN, HL-4570, HL-4570CDW, HL-4570CDWT, MFC-9460, MFC-9460CDN, MFC-9560, MFC-9560CDW, MFC-9970, MFC-9970CDW
Dimensions
- Height
- 4.8 in
- Depth
- 13.2 in
- Width
- 6-1/2 in
Description
PCI Brand TN315Y-PC New Build Compatible Replacement for Brother TN315Y (TN-315Y) Yellow Laser Toner Cartridge 3500 Page Average Yield @ 5% Coverage. For use in the Brother DCP-9055 Brother DCP-9055CDN Brother HL-4150 Brother HL-4150CDN Brother HL-4570 Brother HL-4570CDW Brother HL-4570CDWT Brother MFC-9460 Brother MFC-9460CDN Brother MFC-9560 Brother MFC-9560CDW Brother MFC-9970 Brother MFC-9970CDW. Why Are Customers So Loyal and Insist On PCI Brand Year After Year? Simple PCI Brand Consistently Delivers Top Shelf Quality USA Print Cartridges Build To Meet Or Exceed Original Performance and Specifications. Every PCI Brand Product is 100% Backed By the Premium Promise USA Factory Direct Warranty. When Crystal Clear Quality Matters Every Time - Make PCI Brand Your First Choice Every Time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.