PCI Brand New Compatible Samsung MLT-D101S Black Toner Ctg 1.5K Yld for ML-2160 ML-2165 SCX-3405
- Mfr # MLTD101S-PCI
- Zoro # G604155059
product price:Â
$
31.29
/ea
Key Features
Ink/Toner Color
Black
Max. Page Yield
1500 Page
For Use With
Samsung ML-2160, Samsung ML-2165, Samsung ML-2165W, Samsung SCX-3405, Samsung SCX-3405FW, Samsung SCX-3405W, Samsung SF-760, Samsung SF-760P
Fits Brand
Samsung
Compatible OEM Model Number
MLT-D101S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MLTD101S-PCI
- Zoro #
- G604155059
- UPC #
- 845161038307
- Country of Origin
- China
Details
- Ink/Toner Color
- Black
- Item
- Toner Cartridge
- Max. Page Yield
- 1500 Page
- For Use With
- Samsung ML-2160, Samsung ML-2165, Samsung ML-2165W, Samsung SCX-3405, Samsung SCX-3405FW, Samsung SCX-3405W, Samsung SF-760, Samsung SF-760P
- Fits Brand
- Samsung
- Compatible OEM Model Number
- MLT-D101S
- Standards
- TAA Compliant
- Print Technology
- Laser
- Print Color
- Black
Description
PCI Brand MLTD101S-PCI New Build Compatible Replacement for Samsung MLT-D101S Black Laser Toner Cartridge Made in Taiwan 1500 Page Average Yield @ 5% Coverage. For use in the Samsung ML-2160 Samsung ML-2165W Samsung ML-2165 Samsung SCX-3405 Samsung SCX-3405FW Samsung SCX-3405W Samsung SF-760 Samsung SF-760P. Why Are Customers So Loyal and Insist On PCI Brand Year After Year? Simple PCI Brand Consistently Delivers Top Shelf Quality USA Print Cartridges Build To Meet Or Exceed Original Performance and Specifications. Every PCI Brand Product is 100% Backed By the Premium Promise USA Factory Direct Warranty. When Crystal Clear Quality Matters Every Time - Make PCI Brand Your First Choice Every Time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.