This item is Discontinued.

Premium Compatibles PCI Brand New Compatible Samsung MLT-D111S Black Toner Ctg 1K Yld for Samsung M2020  M2022  M2070 MLTD111S-PCI

This item is Discontinued.

Premium Compatibles

PCI Brand New Compatible Samsung MLT-D111S Black Toner Ctg 1K Yld for Samsung M2020 M2022 M2070 (Discontinued)

Mfr # MLTD111S-PCI
Zoro # G304155151
UPC # 845161049976
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MLTD111S-PCI
Zoro #
G304155151
UPC #
845161049976
Country of Origin
China

Details

Ink/Toner Color
Black
Item
Toner Cartridge
Max. Page Yield
1000 Page
Compatible OEM Model Number
MLT-D111S
For Use With
Samsung M2020, Samsung M2020W, Samsung M2022, Samsung M2022W, Samsung M2070, Samsung M2070FW, Samsung Xpress M2020, Samsung Xpress M2020W, Samsung Xpress M2022, Samsung Xpress M2022W, Samsung Xpress M2070, Samsung Xpress M2070FW, Samsung Xpress SL-M2020, Samsung Xpress SL-M2020W, Samsung Xpress SL-M2022, Samsung Xpress SL-M2022W, Samsung Xpress SL-M2070, Samsung Xpress SL-M2070FW
Fits Brand
Samsung
Print Technology
Laser
Print Color
Black

Description

PCI Brand MLTD111S-PCI New Build Compatible Replacement for Samsung MLT-D111S Black Laser Toner Cartridge 1000 Page Average Yield @ 5% Coverage. For use in the Samsung M2020 Samsung M2020W Samsung M2022 Samsung M2022W Samsung M2070 Samsung M2070FW Samsung Xpress M2020 Samsung Xpress M2020W Samsung Xpress M2022 Samsung Xpress M2022W Samsung Xpress M2070 Samsung Xpress M2070FW Samsung Xpress SL-M2020 Samsung Xpress SL-M2020W Samsung Xpress SL-M2022 Samsung Xpress SL-M2022W Samsung Xpress SL-M2070 Samsung Xpress SL-M2070FW. Why Are Customers So Loyal and Insist On PCI Brand Year After Year? Simple PCI Brand Consistently Delivers Top Shelf Quality USA Print Cartridges Build To Meet Or Exceed Original Performance and Specifications. Every PCI Brand Product is 100% Backed By the Premium Promise USA Factory Direct Warranty. When Crystal Clear Quality Matters Every Time - Make PCI Brand Your First Choice Every Time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.