This item is Discontinued.

Premium Compatibles PCI Brand New Compatible Samsung MLT-D307S Black Toner Ctg 7K Yld for ML-4512  ML-5012  ML-5017  SCX-4512 MLT-D307S-PCI

This item is Discontinued.

Premium Compatibles

PCI Brand New Compatible Samsung MLT-D307S Black Toner Ctg 7K Yld for ML-4512 ML-5012 ML-5017 SCX-4512 (Discontinued)

Mfr # MLT-D307S-PCI
Zoro # G104155191
UPC # 845161050750
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MLT-D307S-PCI
Zoro #
G104155191
UPC #
845161050750
Country of Origin
China

Details

Item
Toner Cartridge
Max. Page Yield
7000 Page
Compatible OEM Model Number
MLT-D307S
Fits Brand
Samsung
For Use With
Samsung ML-4512, Samsung ML-4512ND, Samsung ML-5012, Samsung ML-5012ND, Samsung ML-5017, Samsung ML-5017ND, Samsung SCX-4512, Samsung SCX-4512ND
Print Technology
Laser
Print Color
Black

Description

PCI Brand MLT-D307S-PCI New Build Compatible Replacement for Samsung MLT-D307S Black Laser Toner Cartridge 7000 Page Average Yield @ 5% Coverage. For use in the Samsung ML-4512 Samsung ML-4512ND Samsung ML-5012 Samsung ML-5012ND Samsung ML-5017 Samsung ML-5017ND Samsung SCX-4512 Samsung SCX-4512ND. Why Are Customers So Loyal and Insist On PCI Brand Year After Year? Simple PCI Brand Consistently Delivers Top Shelf Quality USA Print Cartridges Build To Meet Or Exceed Original Performance and Specifications. Every PCI Brand Product is 100% Backed By the Premium Promise USA Factory Direct Warranty. When Crystal Clear Quality Matters Every Time - Make PCI Brand Your First Choice Every Time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.