10.9 cu ft Chest Freezer with Curved Glass Top

  • Mfr # PFR1090G

  • Zoro # G101947775


product price:  $1,125.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Width
54.4
Application
Residential
Height
36
Weight
152
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFR1090G
Zoro #
G101947775
UPC #
715688076802
Country of Origin
China

Dimensions

Width
54.4
Height
36
Depth
24.4

Details

Application
Residential
Weight
152
Color
White
Includes
3 Interior baskets

Description

With the Premium 10.9 cu. ft. curved glass chest freezer you can see all the items inside without opening the lid. This freezer is perfect for residential or commercial business use. Go ahead and stock up your freezer with your favorite frozen food while confident that they will stay perfectly frozen fresh until you need them.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.