Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 Cup Mini Food Chopper in White

  • Mfr # PMC156

  • Zoro # G301947827


product price: $16.29
/ea

Key Features

Height
4.72
Depth
4.13
Width
6.88
Weight
1.62
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMC156
Zoro #
G301947827
UPC #
715688068876
Country of Origin
China

Dimensions

Height
4.72
Depth
4.13
Width
6.88

Details

Weight
1.62
Color
White
Application
Residential
Includes
Work Bbowl, stainless steel blade

Description

Premium's Mini Chopper is perfectly suited for quick chopping, dicing and mincing of fruits and vegetables for a quick refreshing snack or your dinner salad. The pulse control button allows you to determine how big or small your veggies and fruit pieces are and the length of time your chopper runs. A built-in safety mechanism makes sure that the bowl and lid is locked in place in order for the chopper to operate. Stainless steel blades ensures your food is cleanly chopped. The BPA free bowl will hold 1.5 cups and is dishwasher safe making clean up fast and easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.