Shop PREMIUM LEVELLA
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
15.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Black
- Mfr # PRF1557DX
- Zoro # G901947791
product price:
$
1,499.00
/ea
Key Features
Width
25.78
Height
78.34
Includes
4 Wire Racks
Depth
27.75
Weight
170
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRF1557DX
- Zoro #
- G901947791
- UPC #
- 715688086108
- Country of Origin
- China
Dimensions
- Width
- 25.78
- Height
- 78.34
- Depth
- 27.75
Details
- Color
- Black
- Includes
- 4 Wire Racks
- Weight
- 170
- Application
- Commercial
Description
PREMIUM 15 cu. ft. office and commercial refrigerator merchandiser beautifully stores and displays a wide variety of products for small businesses, offices, cafes and homes. The Double-layer hollow glass door keeps all displayed items at the perfect temperature and eliminates condensation allowing customers and employees to browse food contents at their leisure. The removable/adjustable shelves accommodate traditional beverages such as soda, water, beer and milk, but also allow for more creative uses such as flowers, fruit or wine. Compared to standard solid door refrigerators, PREMIUM commercial refrigerator solves the unique problems faced by small businesses to showcase their products at an affordable price.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.