Zoro Homepage

2-In-1 Grind and Brew 6-Cup Coffee Maker

  • Mfr # PCMG623

  • Zoro # G006481169


product price: $61.95
/ea

Key Features

Brewing Capacity
6-Cup
Material
Plastic
Color
Black
Depth (In.)
10.15
Includes
Glass Carafe; mesh filter; removable bean grinding chamber; stainless steel blades; lift-up filter basket; measuring spoon;
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMG623
Zoro #
G006481169
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
10.15
Width
7
Height
10.86

Details

Brewing Capacity
6-Cup
Material
Plastic
Color
Black
Includes
Glass Carafe; mesh filter; removable bean grinding chamber; stainless steel blades; lift-up filter basket; measuring spoon;
Voltage
120
Features
Two whole bean grinding settings, standard and fine; 6-cup capacity; anti-slip feet
Standards
ETL Listed

Description

If you want to make your coffee like the professionals do, the Premium Levella is just what you need to get that delicious cup every time. Using a coffee maker with a grinder allows you to cut a step out of the process and enjoy the freshest cup of coffee possible. Two whole bean grinding settings, standard and fine or brew whole beans to customize your coffees strength, standard brewing time is 7-8 minutes. A permanent mesh filter and removable bean grinding chamber with stainless steel blades and lift-up filter basket, the filter basket is dishwasher safe. Anti-slip feet will keep the coffee machine stable and sturdy and just where it put it on the counter. 650 Watts of power will brew your coffee to a temperature of 168 degrees Fahrenheit. Combining two machines in one allows you to conserve counter space, which is a must if you have a smaller kitchen.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.