2-Slice Sandwich Maker with Non-Stick Coated Plates and Cool Touch Housing in Red

  • Mfr # PSM277

  • Zoro # G506481171


product price:  $17.35
/ea

Key Features

Capacity
2-Silce
Features
2-slice capacity; cool touch housing; non-stick coated plates; indicator lights
For Use With
Many types of food
Includes
Grill and sandwich maker
Height
8.77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSM277
Zoro #
G506481171
UPC #
-
Country of Origin
China

Dimensions

Height
8.77
Width
9.17
Depth
3.46

Details

Capacity
2-Silce
Features
2-slice capacity; cool touch housing; non-stick coated plates; indicator lights
For Use With
Many types of food
Includes
Grill and sandwich maker
Standards
ETL Listed
Voltage
120

Description

The Premium Levella 2-slice sandwich maker is perfect for making that mouth-watering grilled cheese or Cuban sandwich. With non-stick coated plates clean up is quick and easy. Indicator lights and cool touch housing round out this must have sandwich maker. The compact design will easily store away in any drawer or cabinet. The contemporary red finish will complement any decor.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.