Zoro Homepage

24" 4-Burner Electric Stove in White

  • Mfr #  PRE2425GW

  • Zoro # G801947808


product price: $849.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
White
Width
25.2
Height
36.22
Depth
23.43
Weight
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
 PRE2425GW
Zoro #
G801947808
UPC #
715688085965
Country of Origin
China

Dimensions

Width
25.2
Height
36.22
Depth
23.43

Details

Color
White
Weight
110
Application
Residential
Includes
Racks

Description

PREMIUM's 24 in. 2.7 cu. ft. Electric Range in white with black accents is the perfect appliance for your apartment, condo, cabin, cottage or office kitchen and anywhere space is of concern. The stylish fresh white finish livens up any kitchen and matches any decor. Just as in larger units there is an in-door window and oven light to allow users to check on food while it is cooking. Two adjustable wire racks, a broiler tray and grid are included. A handy removable storage drawer is perfect for storing your flat cookware, such as cookie sheets and cupcake pans. By removing the drawer you can quickly and easily clean around and under the oven. With its small footprint, it conserves space while providing all the functionality you need to cook healthy meals at home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.