Zoro Homepage

3.2 cu ft Mini Fridge in White

  • Mfr # PRF32405XW

  • Zoro # G701929706


product price: $379.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Width
18.5
Height
32.72
Weight
47.4
Application
Residential
Includes
3 Wire Shelves, ice cube tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRF32405XW
Zoro #
G701929706
UPC #
715688085408
Country of Origin
China

Dimensions

Width
18.5
Height
32.72
Depth
17.68

Details

Color
White
Weight
47.4
Application
Residential
Includes
3 Wire Shelves, ice cube tray

Description

This 3.2 cu. ft. refrigerator is the perfect size for the dorm room, work shop, she shed, man cave or if you simply want a little extra refrigerator storage. The adjustable shelves in the main compartment and door storage keep your food items organized. The energy efficiency of this refrigerator will not only save on energy usage it will save you money too.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.