
4.2 Quart Air Fryer with Rapid Hot Air Circulating System
Mfr # PAF400
Zoro # G206481174
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Capacity
4.2 Quarts
Color
Black
Features
Rapid hot air circulating system; 6 preset options - fry, grill, broil, bake, roast and heat; temperature control range is from 180 to 400 degrees Fahrenheit; power and preheat indicator lights; 30 minute timer and auto shut-off; non-stick coated food basket with cover and release button
For Use With
Air frying plate
Includes
Fry Basket, Air frying plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAF400
Zoro #
G206481174
UPC #
-
Country of Origin
China
Dimensions
Height
13.62
Width
11.06
Depth
12.91
Details
Capacity
4.2 Quarts
Color
Black
Features
Rapid hot air circulating system; 6 preset options - fry, grill, broil, bake, roast and heat; temperature control range is from 180 to 400 degrees Fahrenheit; power and preheat indicator lights; 30 minute timer and auto shut-off; non-stick coated food basket with cover and release button
For Use With
Air frying plate
Includes
Fry Basket, Air frying plate
Standards
ETL Listed
Cooking Surface Material
Plastic
Voltage
120
Description
The Premium Levella 4.2 quart air fryer is more than just an air fryer. Choose from one of the 6 preset options - grilling, broiling, baking, roasting and heating. Depending on which preset option you choose this air fryer uses little to no oil based on the food being prepared. The hot air circulating system fries food faster while saving energy. Adding extra security, this air fryer adds a 60 minute timer with an auto shut-off feature. Plus, 1,500 watts gives it enough power to reach the result you wished for thanks to a temperature control range of 180F - 400F. Non-stick coated food basket with cover and release button for easy clean up. Power and preheat indicator lights.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.