6-Slice 0.5 Cubic Foot Toaster Oven with Bake, Broil and Toast Functions

  • Mfr # PTO142

  • Zoro # G906481184


product price:  $49.39
/ea

Key Features

Capacity
0.5 cubic feet/6-slice
Voltage
120
Depth
12.01
Height
8.66
Width
15.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTO142
Zoro #
G906481184
UPC #
-
Country of Origin
China

Dimensions

Depth
12.01
Height
8.66
Width
15.94

Details

Capacity
0.5 cubic feet/6-slice
Voltage
120
Standards
ETL Listed
Includes
Toaster oven; bake tray; wire back rack; tong

Description

The Premium Levella 6-slice silver toaster oven makes toasting, baking and broiling convenient and fast. With its large 0.5 cu. ft. capacity, it can fit a 10 in. pizza. The temperature control dial allows for baking from 200 to 450F allowing you to prepare a wide variety of frozen foods and homemade recipies with ease. The 60-minute timer with auto-shut off and bell to alert you when your meal is ready. Separate function knobs for temperature and broil, bake, and toast. This counter top oven is the perfect addition to your home or office kitchen. Additional features include one wire rack, adjustable to two positions, a removable enamel food tray, and a tray handle.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.