Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Piece Personal Blender Set

  • Mfr # PB312

  • Zoro # G601928731


product price: $36.99
/ea

Key Features

Application
Residential
Width
5
Depth
5
Color
Grey/Black
Weight
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB312
Zoro #
G601928731
UPC #
715688046836
Country of Origin
China

Dimensions

Width
5
Depth
5
Height
12

Details

Application
Residential
Color
Grey/Black
Weight
3
Includes
Blades and Cups

Description

This set includes 9-pieces to blend, chop, mix, or grind your food into delicious drinks, smoothies, or cocktails. Its compact size saves space on your countertop, and its cups, blades, and accessories rinse clean under the tap or in the dishwasher. Included are 2-stainless steel blades and 3 BPA free cups with lids.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.