Zoro Homepage

9" Wide Single Electric Burner with Adjustable Temperature Control Knob

  • Mfr # PEB105

  • Zoro # G806481178


product price: $10.79
/ea

Key Features

Capacity
9" Cookwear
Features
Adjustable temperature knob; self-cleaning heat element
For Use With
Cookwear
Includes
Burner; metal drip pan
Height
9.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEB105
Zoro #
G806481178
UPC #
-
Country of Origin
China

Dimensions

Height
9.1
Width
9.1
Depth
2.76

Details

Capacity
9" Cookwear
Features
Adjustable temperature knob; self-cleaning heat element
For Use With
Cookwear
Includes
Burner; metal drip pan
Standards
UL Listed
Voltage
120

Description

The Premium Levella 9" wide, 1000W single electric burner is perfect when you need extra cooking space. With three power settings, low, medium and high it will meet all your warming and cooking needs. It has a self-cleaning heating element and metal drip pan making maintenance quick and easy. A power-on light lets you know when the burner is activated to prevent accidental burns.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.