9.5 cu ft Curved Glass Door Chest Freezer

  • Mfr # PFR950G

  • Zoro # G701947809


product price:  $1,015.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Weight
143
Width
49
Application
Residential
Depth
24.4
Height
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFR950G
Zoro #
G701947809
UPC #
715688076789
Country of Origin
China

Dimensions

Width
49
Depth
24.4
Height
36

Details

Weight
143
Application
Residential
Includes
3 storage baskets
Color
White

Description

With the Premium 9.5 cu. ft. curved glass chest freezer you can see all the items inside without opening the lid. This freezer is perfect for residential or commercial business use. Go ahead stock up your freezer with your favorite frozen food while confident that they will stay perfectly frozen fresh until you need them.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.