This item is Discontinued.

Premium Levella Freestanding Hot and Cold Electric Water Cooler in Black and Stainless Steel PWC215T

This item is Discontinued.

Premium Levella

Freestanding Hot and Cold Electric Water Cooler in Black and Stainless Steel (Discontinued)

Mfr # PWC215T
Zoro # G501947832
UPC # 715688051960
Country of Origin China
Category Water Coolers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PWC215T
Zoro #
G501947832
UPC #
715688051960
Country of Origin
China

Dimensions

Height
42
Depth
12.6
Width
12.4

Details

Includes
Water cooler
Application
Residential
Color
Stainless Steel
Weight
29

Description

Premium's freestanding top loading hot and cold water dispenser with stainless steel finish is perfect for the office break room or your home. By using a water dispenser you can greatly reduce the number of single use plastic water bottles that end up in our landfills and waterways. This water cooler dispenser uses compressor cooling for fast cooling and cold drinks at your finger tips. The lower cabinet is perfect for storing cups

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.