Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Personal Bathroom Scale

  • Mfr # PWS103

  • Zoro # G501947788


product price: $19.69
/ea

Key Features

Color
White
Includes
Scale, extra battery
Weight
4.3
Width
11.81
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWS103
Zoro #
G501947788
UPC #
715688070053
Country of Origin
China

Dimensions

Width
11.81
Height
1.38
Depth
11.81

Details

Color
White
Includes
Scale, extra battery
Weight
4.3
Application
Residential

Description

Premium's with large LCD display and a maximum weight capacity of 396 punds is perfect for the whole family. Equipped with a high precision strain guage system and a tempered safety glass platform. Lower power indicator and overload indicator. Easily switch between pounds and kilograms. Turns on and auto resets to zero.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.