Single Serve On-The-Go Coffee Maker with 14.2 Ounce Travel Mug

  • Mfr # PCM122

  • Zoro # G006481183


product price:  $22.59
/ea

Key Features

Brewing Capacity
1 Cup
Material
Plastic
Color
Black
Voltage
120
Depth (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCM122
Zoro #
G006481183
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
7
Height
9.84
Width
5.11

Details

Brewing Capacity
1 Cup
Material
Plastic
Color
Black
Voltage
120
Features
On-touch operation; brews ground coffee or pods
Standards
ETL Listed
Includes
Travel Mug

Description

With an easy one-touch operation button and neon indicator light and auto shut-off, it's never been eaiser to make a delicious cup of coffee. Make your coffee two ways, brew your favorite coffee grounds using the permanent mesh filter or use a coffee pod. An included 14.2 ounce travel mug with two layers of thermo stainless steel plastic body and air tight lid keeps your coffee hot and is perfect for the trip to the office, gym, or running errands. 700 Watts of power heats your coffee to a temperature of 173 degrees Fahrenheit. Perfect for the office, small apartments and dorm rooms.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.