
Tall Can Opener With Magnetic Lid Lifter
Mfr # PCO1204B
Zoro # G701947823
product price: $20.15
/eaKey Features
Height
12
Color
Black
Includes
Can Opener
Depth
4.33
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCO1204B
Zoro #
G701947823
UPC #
715688075201
Country of Origin
China
Dimensions
Height
12
Depth
4.33
Width
4.3
Details
Color
Black
Includes
Can Opener
Application
Residential
Weight
1.5
Description
Premium's opens large and small cans effortlessly. The opener automatically stops once the can is fully open and the lid is secure. The extra wide base prevents slipping, sliding and tipping and looks beautiful on any counter. It comes with a cord storage that leaves your countertop looking neat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.