
120 Watt AC AdapterAlt:PCGA-19V7- PCGA-AC19V9- A-173 for Sony PictureBook PCG-GRT716S
Mfr # AC1206044RE
Zoro # G422725779
product price:Â $20.55
/eaKey Features
Watts
120 W
Color
Black
Inner Dia.
4.4 mm
Pin Type
3-Prong
Outside Dia.
6.0 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AC1206044RE
Zoro #
G422725779
UPC #
-
Country of Origin
China
Dimensions
Inner Dia.
4.4 mm
Outside Dia.
6.0 mm
Details
Watts
120 W
Color
Black
Pin Type
3-Prong
Description
120 Watt AC AdapterAlt:PCGA-19V7- PCGA-AC19V9- A-1739-959-ASpecs:Power: 120 WattBarrel: 6.0 mm x 4.4 mm - RightPins: 3-PinColor: BlackFountain PN:FT-SY1963 (3-Pin)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.