150 Watt AC Adapter for Various ApplicationsBarrel: 6.0 mm x 4.4 mmProngs: 3- Prong

  • Mfr # AC1506044RE

  • Zoro # G222725719


product price:  $23.49
/ea

Key Features

Color
Black
Inner Dia.
4.4 mm
Watts
150 W
Pin Type
3-Prong
For Use With
Universal AC Adapter for Premium Power 10 Watt Various Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC1506044RE
Zoro #
G222725719
UPC #
-
Country of Origin
China

Dimensions

Inner Dia.
4.4 mm
Outside Dia.
6.0 mm

Details

Color
Black
Watts
150 W
Pin Type
3-Prong
For Use With
Universal AC Adapter for Premium Power 10 Watt Various Applications

Description

AC1506044RE 150 Watt AC Adapter for Various ApplicationsBarrel: for Premium Power 10 Watt Various Applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.