Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

150 Watt AC Adapter for Various Laptops:Asus:G71- G72 for Asus M3NP

  • Mfr # AC1505525E

  • Zoro # G722725790


product price: $33.79
/ea

Key Features

Pin Type
3
For Use With
Laptop AC Adapter for Asus M3NP, Asus Eee PC G71, Asus G71
Inner Dia.
2.5 mm
Amps
7.9 Amps
Voltage
19 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC1505525E
Zoro #
G722725790
UPC #
-
Country of Origin
China

Dimensions

Inner Dia.
2.5 mm
Outside Dia.
5.5 mm

Details

Pin Type
3
For Use With
Laptop AC Adapter for Asus M3NP, Asus Eee PC G71, Asus G71
Amps
7.9 Amps
Voltage
19 V
Watts
150 W
Color
Black

Description

150 Watt AC Adapter for Various Laptops:Asus:G71- G72- G73 NotebooksToshiba:Satellite P30- Satellite P30-100- Satellite P30-40- Satellite P30-60- Satellite P30-80- Satellite P30-S7012- Satellite P30-S701TDAlt:PA3413U-1ACA- 90-XB06N0PW00040Y- 04G266009903Power: 150 WattsBarrel: 5.5 mm x 2.5 mmFountain PN:FT-AR1979-5525

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.