Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

180 Watt AC AdapterAlt

  • Mfr # AC180R4PINE

  • Zoro # G222725641


product price: $39.65
/ea

Key Features

Color
Black
Inner Dia.
4-Pin Connector
For Use With
Universal AC Adapter for Premium Power 10 Watt Various Applications
Pin Type
3-Prong
Watts
180 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC180R4PINE
Zoro #
G222725641
UPC #
-
Country of Origin
China

Dimensions

Inner Dia.
4-Pin Connector

Details

Color
Black
For Use With
Universal AC Adapter for Premium Power 10 Watt Various Applications
Pin Type
3-Prong
Watts
180 W

Description

180 Watt AC AdapterAlt:K000052160- K000052170Specs:Power: 180 WattBarrel: Round 4 PinProng: 3-ProngColor: BlackFTPN:FT-LT1995 (3-Pin)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.