
40 Watt AC AdapterAlt
Mfr # AC0405530U
Zoro # G322725695
product price: $10.29
/eaKey Features
Pin Type
2-Prong
For Use With
Universal AC Adapter for Premium Power 10 Watt Various Applications
Outside Dia.
5.5 mm
Inner Dia.
3.0 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC0405530U
Zoro #
G322725695
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
5.5 mm
Inner Dia.
3.0 mm
Details
Pin Type
2-Prong
For Use With
Universal AC Adapter for Premium Power 10 Watt Various Applications
Color
Black
Watts
40 W
Description
40 Watt AC AdapterAlt:K30080SpecsPower: 40 WattBarrel: 5.5 mm x 3.0 mmPins: 2-PinColor: BlackFountain PN:FT-SG1921 (2-Pin)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.