40 Watt AC AdapterAlt:04G26B001010- ADP-40PHABSpecs for Asus Eee PC 1005HA

  • Mfr # AC04023507RU

  • Zoro # G022725704


product price: $10.29
/ea

Key Features

Outside Dia.
2.35 mm
Inner Dia.
0.7 mm
For Use With
Laptop AC Adapter for Asus Eee PC 1005HA, Asus Eee PC 1008HA, Asus Eee PC 1101HA, Samsung N150, Premium Power 10 Watt Various Applications
Amps
2.1 Amps
Voltage
19 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC04023507RU
Zoro #
G022725704
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
2.35 mm
Inner Dia.
0.7 mm

Details

For Use With
Laptop AC Adapter for Asus Eee PC 1005HA, Asus Eee PC 1008HA, Asus Eee PC 1101HA, Samsung N150, Premium Power 10 Watt Various Applications
Amps
2.1 Amps
Voltage
19 V
Color
Black
Pin Type
2-Prong
Watts
40 W

Description

40 Watt AC AdapterAlt:04G26B001010- ADP-40PHABSpecs:Power: 40 WattBarrel: 2.35 mm x 0.7 mmPins: 2-PinColor: BlackFountain PN:FT-AS1921

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.