6-Cell Lithium-Ion Primary Battery for Dell Latitude XT Tablet PC312-0650

  • Mfr # 312-0650

  • Zoro # G222725726


product price: $35.25
/ea

Key Features

Battery Capacity
4000mAh
Battery Technology
Li-Ion
Color
Black
No. of Cells
6 Cell
For Use With
Laptop Battery for Dell Latitude XT Tablet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0650
Zoro #
G222725726
UPC #
-
Country of Origin
China

Details

Battery Capacity
4000mAh
Battery Technology
Li-Ion
Color
Black
No. of Cells
6 Cell
For Use With
Laptop Battery for Dell Latitude XT Tablet
Voltage
11.1 V

Description

312-0650 6-Cell Lithium-Ion Primary Battery for Dell Latitude XT for Dell Latitude XT Tablet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.