
60 Watt AC AdapterAlt:BSA-35-115- BSA-35-115-T- 02K64 for Acer TravelMate 512DX
Mfr # AC0605525E
Zoro # G222725764
product price:Â $13.25
/eaKey Features
Watts
60 W
Pin Type
3-Prong
Inner Dia.
2.5 mm
Outside Dia.
5.5 mm
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AC0605525E
Zoro #
G222725764
UPC #
-
Country of Origin
China
Dimensions
Inner Dia.
2.5 mm
Outside Dia.
5.5 mm
Details
Watts
60 W
Pin Type
3-Prong
Color
Black
Description
60 Watt AC AdapterAlt:BSA-35-115- BSA-35-115-T- 02K6496- FPCAC34APSpecs:Power: 60 WattBarrel: 5.5 mm x 2.5 mmPins: 3-PinColor: BlackFountain PN:FT-NC19316 (3-Pin)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.