Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65 Watt AC AdapterAlt

  • Mfr # AC0654817E

  • Zoro # G122725727


product price: $13.25
/ea

Key Features

Watts
65 W
Color
Black
Inner Dia.
1.7 mm
Pin Type
3-Prong
Outside Dia.
4.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0654817E
Zoro #
G122725727
UPC #
-
Country of Origin
China

Dimensions

Inner Dia.
1.7 mm
Outside Dia.
4.8 mm

Details

Watts
65 W
Color
Black
Pin Type
3-Prong

Description

65 Watt AC AdapterAlt:239704-001- 338136-001- 371790-001- AC0654817YESpecs:Power: 65 WattBarrel: 4.8 mm x 1.7 mmPins: 3-PinColor: BlackFountain PN:FT-HP18535-4817 (3-Pin)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.