Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65 Watt AC AdapterAlt:AP.06501.013Specs

  • Mfr # AC0655517RE

  • Zoro # G822725829


product price: $43.99
/ea

Key Features

Color
Black
Outside Dia.
5.5 mm
Voltage
19 V
Inner Dia.
1.7 mm
Watts
65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0655517RE
Zoro #
G822725829
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
5.5 mm
Inner Dia.
1.7 mm

Details

Color
Black
Voltage
19 V
Watts
65 W
Amps
3.42 Amps
Pin Type
3-Prong Power Cable

Description

65 Watt AC AdapterAlt:AP.06501.013Specs:Power: 65 WattBarrel: 5.5 mm x 1.7 mm - Right AnglePins: 3-PinColor: BlackFountain PN:FT-AR19342-5517R (3-Pin)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.