65 Watt AC AdapterAlt:AP.06501.015- AP.06503.024- AP. for Acer Aspire 5620

  • Mfr # AC0655517E

  • Zoro # G422725625


product price:  $13.25
/ea

Key Features

Pin Type
3-Prong
Watts
65 W
Color
Black
Inner Dia.
1.7 mm
Outside Dia.
5.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC0655517E
Zoro #
G422725625
UPC #
-
Country of Origin
China

Dimensions

Inner Dia.
1.7 mm
Outside Dia.
5.5 mm

Details

Pin Type
3-Prong
Watts
65 W
Color
Black

Description

65 Watt AC AdapterAlt:AP.06501.015- AP.06503.024- AP.06501.007- AP.06506.003- AP-06501-010Specs:Power: 65 WattBarrel: 5.5 mm x 1.7 mmPins: 3-PinColor: BlackFountain PN:FT-AR19342-5517 (3-Pin)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.