Zoro Homepage

65 Watt AC AdapterAlt:SDH-ADPT-001- 103325

  • Mfr # AC0655525E

  • Zoro # G022725735


product price: $11.75
/ea

Key Features

Color
Black
Watts
65 W
For Use With
Universal AC Adapter for Premium Power 10 Watt Various Applications
Outside Dia.
5.5 mm
Pin Type
3-Prong
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0655525E
Zoro #
G022725735
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
5.5 mm
Inner Dia.
2.5 mm

Details

Color
Black
Watts
65 W
For Use With
Universal AC Adapter for Premium Power 10 Watt Various Applications
Pin Type
3-Prong

Description

65 Watt AC AdapterAlt:SDH-ADPT-001- 103325- 2528429RSpecsPower: 65 WattBarrel: 5.5 mm x 2.5 mmPins: 3-PinColor: BlackFountain PN:FT-DT19342 (3-Pin)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.