Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75 Watt AC AdapterAlt

  • Mfr # AC0756030E

  • Zoro # G222725771


product price: $13.25
/ea

Key Features

For Use With
Universal AC Adapter for Premium Power 10 Watt Various Applications
Watts
75 W
Pin Type
3-Prong
Color
Black
Inner Dia.
3.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0756030E
Zoro #
G222725771
UPC #
-
Country of Origin
China

Dimensions

Inner Dia.
3.0 mm
Outside Dia.
6.0 mm

Details

For Use With
Universal AC Adapter for Premium Power 10 Watt Various Applications
Watts
75 W
Pin Type
3-Prong
Color
Black

Description

75 Watt AC AdapterAlt:PA3283E-2ACA- PA3083E-1ACASpecs:Power: 75 WattBarrel: 5.5 mm x 2.5 mmPins: 3-PinColor: BlackFountain PN:FT-TA1505 (3-Pin)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.