75 Watt AC AdapterAlt:1-480-414-11- VGP-AC19V19Specs for Sony Vaio PCG-705

  • Mfr # AC0756044RU

  • Zoro # G022725759


product price:  $13.25
/ea

Key Features

Watts
75 W
Voltage
19.5
Color
Black
Pin Type
2-Prong
Outside Dia.
6.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0756044RU
Zoro #
G022725759
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
6.0 mm
Inner Dia.
4.4 mm

Details

Watts
75 W
Voltage
19.5
Color
Black
Pin Type
2-Prong

Description

75 Watt AC AdapterAlt:1-480-414-11- VGP-AC19V19Specs:Power: 75 WattBarrel: 6.0 mm x 4.4 mmPins: 2-PinColor: BlackFountain PN:FT-SY19539 (2-Pin)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.