75 Watt AC AdapterAlt:PA3283U-2ACA- PA3083U-1ACASpecs for Toshiba Tecra 740CDT

  • Mfr # AC0756030U

  • Zoro # G522725723


product price:  $20.55
/ea

Key Features

Watts
75 W
Color
Black
Inner Dia.
3.0 mm
Pin Type
2-Prong
Outside Dia.
6.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC0756030U
Zoro #
G522725723
UPC #
-
Country of Origin
China

Dimensions

Inner Dia.
3.0 mm
Outside Dia.
6.0 mm

Details

Watts
75 W
Color
Black
Pin Type
2-Prong

Description

75 Watt AC AdapterAlt:PA3283U-2ACA- PA3083U-1ACASpecs:Power: 75 WattBarrel: 6.0 mm x 3.0 mmPins: 2-PinColor: BlackFountain PN:FT-TA1505 (2-Pin)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.