75 Watt AC AdapterAlt:V000180680- 22P9010- 1243C- PA- for Averatec 6200

  • Mfr # AC0755525U

  • Zoro # G322726067


product price:  $20.55
/ea

Key Features

Pin Type
2-Prong
Inner Dia.
2.5 mm
Outside Dia.
5.5 mm
Color
Black
Watts
75 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC0755525U
Zoro #
G322726067
UPC #
-
Country of Origin
China

Dimensions

Inner Dia.
2.5 mm
Outside Dia.
5.5 mm

Details

Pin Type
2-Prong
Color
Black
Watts
75 W

Description

75 Watt AC AdapterAlt:V000180680- 22P9010- 1243C- PA-1750-01- 32500SpecsPower: 75 WattBarrel: 5.5 mm x 2.5 mmPins: 2-PinColor: BlackWinkeen PN:LY-03

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.