Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 Watt AC AdapterAlt:A-1780-485-Aspecs

  • Mfr # AC0806044RU

  • Zoro # G422725762


product price: $13.25
/ea

Key Features

Inner Dia.
4.4 mm
Watts
80 W
Color
Black
For Use With
Universal AC Adapter for Premium Power 10 Watt Various Applications
Outside Dia.
6.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0806044RU
Zoro #
G422725762
UPC #
-
Country of Origin
China

Dimensions

Inner Dia.
4.4 mm
Outside Dia.
6.0 mm

Details

Watts
80 W
Color
Black
For Use With
Universal AC Adapter for Premium Power 10 Watt Various Applications
Pin Type
2-Prong

Description

80 Watt AC AdapterAlt:A-1780-485-ASpecs:Power: 80 WattBarrel: 6.0 mm x 4.4 mm - Right AnglePins: 2-PinColor: BlackFountain PN:FT-SY19541 (2-Pin)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.