
90 Watt AC AdapterAlt
Mfr # AC0906044RU
Zoro # G522725662
product price: $13.25
/eaKey Features
Pin Type
2-Prong
Inner Dia.
4.4 mm
Outside Dia.
6.0 mm
For Use With
Universal AC Adapter for Premium Power 10 Watt Various Applications
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC0906044RU
Zoro #
G522725662
UPC #
-
Country of Origin
China
Dimensions
Inner Dia.
4.4 mm
Outside Dia.
6.0 mm
Details
Pin Type
2-Prong
For Use With
Universal AC Adapter for Premium Power 10 Watt Various Applications
Color
Black
Watts
90 W
Description
90 Watt AC AdapterAlt:VGP-AC19V15- 1-479-973-21- A-1567-081-A- A-1629-707-B- A-1527-394-ASpecs:Power: 90 WattBarrel: 6.0 mm x 4.4 mm - Right AnglePins: 2-PinColor: BlackFountain PN:FT-SY19547 (2-Pin)
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.