Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Watt AC AdapterAlt:92P1105Specs:Power: 90 WattBarr for IBM ThinkPad T60

  • Mfr # AC0907755E

  • Zoro # G822725720


product price: $20.55
/ea

Key Features

Color
Black
Watts
90 W
Outside Dia.
7.7 mm
Inner Dia.
5.5 mm
Pin Type
3-Prong
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0907755E
Zoro #
G822725720
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
7.7 mm
Inner Dia.
5.5 mm

Details

Color
Black
Watts
90 W
Pin Type
3-Prong
For Use With
Laptop AC Adapter for IBM ThinkPad T60, Premium Power 10 Watt Various Applications

Description

90 Watt AC AdapterAlt:92P1105Specs:Power: 90 WattBarrel: 7.7 mm x 5.5 mmPins: 3-PinColor: BlackFountain PN:FT-IM2045 (3-Pin)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.