90 Watt AC AdapterAlt:K000076410- V000121070- V000180 for Toshiba Satellite Pro 1100

  • Mfr # AC0905525U

  • Zoro # G922725651


product price:  $19.15
/ea

Key Features

Watts
90 W
Outside Dia.
5.5 mm
Inner Dia.
2.5 mm
Color
Black
Pin Type
2-Prong
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC0905525U
Zoro #
G922725651
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
5.5 mm
Inner Dia.
2.5 mm

Details

Watts
90 W
Color
Black
Pin Type
2-Prong

Description

90 Watt AC AdapterAlt:K000076410- V000121070- V000180720- AC90W- PA3165U-1ACASpecs:Power: 90 WattBarrel: 5.5 mm x 2.5 mmPins: 2-PinColor: BlackFountain PN:FT-DT19474 (2-Pin)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.