Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter-40W-4.8*1.7-Grounded-Black

  • Mfr # AC0404817E

  • Zoro # G022725834


product price: $10.29
/ea

Key Features

Color
Black
Watts
40 W
For Use With
Laptop AC Adapter for Asus Eee PC 901, Premium Power 10 Watt Various Applications, Asus Eee 1000 Series, Asus Eee 900 Series
Inner Dia.
1.7 mm
Outside Dia.
4.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0404817E
Zoro #
G022725834
UPC #
-
Country of Origin
China

Dimensions

Inner Dia.
1.7 mm
Outside Dia.
4.8 mm

Details

Color
Black
Watts
40 W
For Use With
Laptop AC Adapter for Asus Eee PC 901, Premium Power 10 Watt Various Applications, Asus Eee 1000 Series, Asus Eee 900 Series
Pin Type
3-Pin

Description

AC0404817E Adapter-40W-4.8*1.7-Grounded-Black for Asus Eee PC 901

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.