Zoro Homepage

Adapter-AC-65W-3*1mm-19V-3.42A

  • Mfr # AC0653010RE

  • Zoro # G822725638


product price: $11.75
/ea

Key Features

Amps
3.42 Amps
Connector Type
3.0 mm outer / 1.1 mm inner
Input Voltage
AC 100-240V
Watts
65 W
Output Voltage
DC 19V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0653010RE
Zoro #
G822725638
UPC #
-
Country of Origin
China

Details

Amps
3.42 Amps
Connector Type
3.0 mm outer / 1.1 mm inner
Input Voltage
AC 100-240V
Watts
65 W
Output Voltage
DC 19V

Description

AC0653010RE Adapter-AC-65W-3*1mm-19V-3.42A for Acer Chromebook 15 CB5

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.