Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-Compatible-APC-115

  • Mfr # SLA115-ER

  • Zoro # G522726638


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Capacity
7500 mAh
Voltage - Batteries
12 V
Terminal Type - Batteries
F2
Battery Technology
Sealed Lead Acid
For Use With
UPS Sealed Lead Acid Battery for APC Smart-UPS SMX1500RM2U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA115-ER
Zoro #
G522726638
UPC #
-
Country of Origin
China

Dimensions

Width
2.6 in
Height
3.7 in

Details

Capacity
7500 mAh
Voltage - Batteries
12 V
Terminal Type - Batteries
F2
Battery Technology
Sealed Lead Acid
For Use With
UPS Sealed Lead Acid Battery for APC Smart-UPS SMX1500RM2U
No. of Cells
4
Chemistry
Lead Acid
Output Voltage
12 V DC
Item
UPS Battery Pack
Battery Characteristics
Sealed
Compatibility
APC SMX1500RM2U Smart-UPS

Description

SLA115-ER Battery-Compatible-APC-115 for APC Smart-UPS SMX1500RM2U

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.