Battery Dell 6CInspiron N311z- Inspiron N411z- Vostro V131- Vostro V131D- V131R

  • Mfr # 312-1258

  • Zoro # G822727229


product price:  $35.25
/ea

Key Features

Battery Capacity
5200mAh
Voltage
11.1 V
Battery Technology
Li-Ion
For Use With
Laptop Battery for Dell Inspiron N311z, Dell Inspiron N411z, Dell Vostro V131, Dell Vostro V131D, Dell Vostro V131R
No. of Cells
6 Cell
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
312-1258
Zoro #
G822727229
UPC #
-
Country of Origin
China

Details

Battery Capacity
5200mAh
Voltage
11.1 V
Battery Technology
Li-Ion
For Use With
Laptop Battery for Dell Inspiron N311z, Dell Inspiron N411z, Dell Vostro V131, Dell Vostro V131D, Dell Vostro V131R
No. of Cells
6 Cell

Description

312-1258 Battery Dell 6CInspiron N311z- Inspiron N411z- Vostro for Dell Inspiron N311z

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.